100A CLAMP RING PLUG 2W2P ST1

Item #: 252388
Cat #: ACP1022CD
UPC: 781381440127
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pin and Sleeve Plug, Type Compressor, Generator, Pump, Welder, Clamping Ring, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Minimum Cable Outer Diameter 0.875 Inch, Maximum Cable Outer Diameter 1.906 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Approval UL 1682/1689/50E, CSA C22.2, Contact Material Brass, Application Compressor, Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding

Overview

Pin and Sleeve Plug, Type Compressor, Generator, Pump, Welder, Clamping Ring, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Minimum Cable Outer Diameter 0.875 Inch, Maximum Cable Outer Diameter 1.906 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Approval UL 1682/1689/50E, CSA C22.2, Contact Material Brass, Application Compressor, Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding
Also known as: 781381440127, ACP1022CD

Specifications

Customer Reviews

No reviews for this product
(0)