This product may not be available in all locations.
AJBEW Cast Junction Box, Explosionproof, Dust/Ignitionproof, NEMA 7/9, Aluminum
Item #:
374078
Cat #:
ACSEW162206
UPC:
781381203890
Sign In or Register to view pricing and more.
Documents & Guides
AJBEW Cast Junction Box With Bolt-On Cover, Explosionproof, Dust/Ignitionproof, 21(L) x 21(W) x 12.39(D) Inch, NEMA 7/9, Horizontal and Vertical Mounting Feet, Inner Dimensions 16.5 Inch(L) x 16.5 Inch(W) x 8.38(D) Inch, Sand Cast Copper-Free Aluminum, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, and Galvanized Steel Mounting Pan
Overview
AJBEW Cast Junction Box With Bolt-On Cover, Explosionproof, Dust/Ignitionproof, 21(L) x 21(W) x 12.39(D) Inch, NEMA 7/9, Horizontal and Vertical Mounting Feet, Inner Dimensions 16.5 Inch(L) x 16.5 Inch(W) x 8.38(D) Inch, Sand Cast Copper-Free Aluminum, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, and Galvanized Steel Mounting Pan
Appleton's AJBEW Cast Junction Boxes feature an external flange that maximizes internal space, O-ring gasket ensures watertight integrity, and bolt-on stainless steel slotted mounting feet for horizontal or vertical mounting even on irregular surfaces.
Also known as: 781381203890, ACSEW162206
Specifications
Height: | 21 in |
Width: | 21 in |
Depth: | 12 in |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Height: | 21 in |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Width: | 21 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)