100A AE RECEPT ASSY-SCREW3W-4P *** Discontinued ***
Item #:
660109
Cat #:
AE1048
UPC:
781381130509
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Door Type Screw Cap, Material Epoxy Powder Coated Copper-Free Aluminum, Grade Shipping, Approval ULG+ç+¬1682/1686, Wire Size 3 to 1 AWG, Spring Material Brass with Beryllium Copper *** Discontinued ***
Overview
Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Door Type Screw Cap, Material Epoxy Powder Coated Copper-Free Aluminum, Grade Shipping, Approval ULG+ç+¬1682/1686, Wire Size 3 to 1 AWG, Spring Material Brass with Beryllium Copper *** Discontinued ***
Also known as: 781381130509, AE1048
Specifications
Customer Reviews
No reviews for this product
(0)