Sign In or Register to view pricing and more.
Documents & Guides
Appleton Aja520 Mounting Box With Angle Adapter, Number Of Outlet: 1, Material:copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Npt Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Ampreceptacles
Overview
Appleton Aja520 Mounting Box With Angle Adapter, Number Of Outlet: 1, Material:copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Npt Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Ampreceptacles
Powertiteâ„¢ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381130912, AJA520
Specifications
Type: | Mounting Box, Angle Adapter |
Size: | 1 1/2 in |
Material: | Aluminum |
Type: | Mounting Box, Angle Adapter |
Material: | Aluminum |
Size: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)