This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Appleton EFU Fluorescent Factory Sealed Luminaire, Lamp Type: (3) 32 WTT 265 MILAMP T8 Bi-Pin Rapid Start Fluorescent (Not Included), Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Hood, Fixture Wattage: 96 WTT, Amperage Rating: 0.78 - 0.33 AMP Operating, Length: 52-7/16 IN, Width: 19-1/4 IN, Height: 8-3/4 IN, Housing Finish: Gray Epoxy, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Temperature Range: -18 DEG C (Minimum Starting), 60 DEG C (Supply Wire), Reflector/Refractor: Copperfree (4/10 Of 1 PCT Maximum) Aluminum White Baked Enamel Inside And Gray Epoxy Outside Reflector, Hub Size: 3/4 IN, Number Of Hubs: 6, Frequency: 50/60 HZ, Standard: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL Listed: E10794, 1598, 844, 60079-0, 60079-15, CSA Certified: 65182, C22.2 No. 250, C22.2 No. 137, For Use In Wet Locations, Classified Areas Such As InsidePaint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present
Overview
Appleton EFU Fluorescent Factory Sealed Luminaire, Lamp Type: (3) 32 WTT 265 MILAMP T8 Bi-Pin Rapid Start Fluorescent (Not Included), Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Hood, Fixture Wattage: 96 WTT, Amperage Rating: 0.78 - 0.33 AMP Operating, Length: 52-7/16 IN, Width: 19-1/4 IN, Height: 8-3/4 IN, Housing Finish: Gray Epoxy, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Temperature Range: -18 DEG C (Minimum Starting), 60 DEG C (Supply Wire), Reflector/Refractor: Copperfree (4/10 Of 1 PCT Maximum) Aluminum White Baked Enamel Inside And Gray Epoxy Outside Reflector, Hub Size: 3/4 IN, Number Of Hubs: 6, Frequency: 50/60 HZ, Standard: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL Listed: E10794, 1598, 844, 60079-0, 60079-15, CSA Certified: 65182, C22.2 No. 250, C22.2 No. 137, For Use In Wet Locations, Classified Areas Such As InsidePaint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present
Also known as: ARS332BU
Specifications
Customer Reviews
No reviews for this product
(0)