1 STAINLESS STEEL CORD GRIP

Item #: 405509
Cat #: CG62100SS
UPC: 781381210355
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 1 Inch, Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class Ii Div 1 and 2, Class Iii Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities

Overview

Liquidtight Cord and Cable Connector, Type Straight, Throat Type Non-Insulated, Trade Size 1 Inch, Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class Ii Div 1 and 2, Class Iii Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Also known as: 781381210355, CG62100SS

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)