CDJR 26W PLT CF 3/4 PEND

Item #: 279947
Cat #: CJFP2675GBUL
UPC: 781381098038
Sign In or Register to view pricing and more.
Appleton Code Master Jr. CJ Series Fluorescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant, Lamp Type: 26 WTT 1800 LM 10000 HR 4-Pin PL-T Fluorescent (Included), Lamp Wattage: 26 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Bodies And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Fixture Wattage: 28 WTT, Amperage Rating: 0.25 - 0.11 AMP, Length: 8 IN, Width: 8.00 IN, Height: 17.87 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: -18 DEG C (Minimum Starting), 75 DEG C (Supply Wire), Lens Material: Glass Globe, Ballast Type: Integral, Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN, Frequency Rating: 50/60 HZ, Enclosure: NEMA 4X, Standard: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL Listed: E10444, 1598, 844, For Use In Marine And Wet Locations, And In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Where An Instant-On White Light Is Desired And For Locations That Are Difficult To Access

Overview

Appleton Code Master Jr. CJ Series Fluorescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant, Lamp Type: 26 WTT 1800 LM 10000 HR 4-Pin PL-T Fluorescent (Included), Lamp Wattage: 26 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Bodies And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Fixture Wattage: 28 WTT, Amperage Rating: 0.25 - 0.11 AMP, Length: 8 IN, Width: 8.00 IN, Height: 17.87 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: -18 DEG C (Minimum Starting), 75 DEG C (Supply Wire), Lens Material: Glass Globe, Ballast Type: Integral, Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN, Frequency Rating: 50/60 HZ, Enclosure: NEMA 4X, Standard: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL Listed: E10444, 1598, 844, For Use In Marine And Wet Locations, And In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Where An Instant-On White Light Is Desired And For Locations That Are Difficult To Access
Also known as: 781381098038, CJFP2675GBUL

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)