Sign In or Register to view pricing and more.
Documents & Guides
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Ceiling Mount, Lamp Type: 150 WTT S55 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ceiling Mounting Hood, Fixture Wattage: 150 WTT, Amperage Rating: 0.88 AMP Starting, 0.75 AMP Operating At 277 V, Length: 12 IN, Width: 12 IN, Height: 21.61 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Overview
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Ceiling Mount, Lamp Type: 150 WTT S55 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ceiling Mounting Hood, Fixture Wattage: 150 WTT, Amperage Rating: 0.88 AMP Starting, 0.75 AMP Operating At 277 V, Length: 12 IN, Width: 12 IN, Height: 21.61 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 55 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Also known as: 781381470681, CLC1575G-MT
Specifications
Volts AC: | 120-277 |
Wattage: | 150 |
Light Technology: | HID |
Volts AC: | 120-277 |
Light Technology: | HID |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)