This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust Ignitionproof, Voltage Rating 120 VAC, Lamp Type 120 VAC 6 W 6S6 Incandescent, Color Red Jewel, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7BCD/9EFG, Approval UL 508/698/1203, Overall Size 3.72 Inch W x 3.06 Inch D x 6.81 Inch H, Includes Internal Ground Screw, Application Hazardous Location
Overview
Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust Ignitionproof, Voltage Rating 120 VAC, Lamp Type 120 VAC 6 W 6S6 Incandescent, Color Red Jewel, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 3/4 Inch, Enclosure Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7BCD/9EFG, Approval UL 508/698/1203, Overall Size 3.72 Inch W x 3.06 Inch D x 6.81 Inch H, Includes Internal Ground Screw, Application Hazardous Location
Also known as: 781381695619, EFS2524
Specifications
Customer Reviews
No reviews for this product
(0)