Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Rigid/IMC Conduit Seal, Turning Radius 4.69 Inch, Trade Size 5 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886/E10444, CSA C22.2, Size 10.81 Inch L x 6.25 Inch W, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Raintight, Used On Threaded Rigid/IMC Metal Conduit, Includes Removable Male Nipple
Overview
Explosion-Proof Rigid/IMC Conduit Seal, Turning Radius 4.69 Inch, Trade Size 5 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886/E10444, CSA C22.2, Size 10.81 Inch L x 6.25 Inch W, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Raintight, Used On Threaded Rigid/IMC Metal Conduit, Includes Removable Male Nipple
Also known as: 781381301725, EYM-500
Specifications
Material: | Iron |
Diameter: | 5 in |
Finish: | Zinc |
Material: | Iron |
Finish: | Zinc |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)