![6 IN GNDG BSHG SSCR 6 IN GNDG BSHG SSCR](https://rexel-cdn.com/products/00d698d80c6581c9abd718aa97540fa194b8ad71-large.jpg?i=0879CCA3-F129-428B-B06E-74B79442F77C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Grounding Bushing, Type Threadless, Set Screw, Trade Size 6 Inch, Wire Size 14 AWG Solid to 2/0 AWG Standard, Lug Type Lay-In, Aluminum, Conductor Material Copper/Aluminum, Throat Type Insulated, Diameter 7.25 Inch, Height 1.31 Inch, Material Zinc Plated Malleable Iron Body, Zinc Plated Steel Clamping Screw/Set Screw, Approval UL 467, CSA C22.2, Used On Threadless Rigid Metal Conduit/IMC, Used with a Locknut to Terminate Conduit at an Enclosure, Lug Used to Connect Bonding Jumper to a Neutral Bus Bar
Overview
Grounding Bushing, Type Threadless, Set Screw, Trade Size 6 Inch, Wire Size 14 AWG Solid to 2/0 AWG Standard, Lug Type Lay-In, Aluminum, Conductor Material Copper/Aluminum, Throat Type Insulated, Diameter 7.25 Inch, Height 1.31 Inch, Material Zinc Plated Malleable Iron Body, Zinc Plated Steel Clamping Screw/Set Screw, Approval UL 467, CSA C22.2, Used On Threadless Rigid Metal Conduit/IMC, Used with a Locknut to Terminate Conduit at an Enclosure, Lug Used to Connect Bonding Jumper to a Neutral Bus Bar
Also known as: 781381091619, GIB-600LS-20AC
Specifications
Material: | Malleable Iron |
Diameter: | 6 in |
Material: | Malleable Iron |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)