Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Cast Junction Box, Hub Size 3/4 Inch, Wall Thickness 0.44 Inch, Cover Opening Diameter 7.19 Inch, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4, Body Material Malleable Iron, Body Finish Zinc Electroplated Chromate Epoxy Powder Coated, Cover Material Copper Free Aluminum, Cover Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Lug, Approval UL 886/1203, CSA C22.2, Application Indoor, Outdoor, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Overview
Explosion-Proof Cast Junction Box, Hub Size 3/4 Inch, Wall Thickness 0.44 Inch, Cover Opening Diameter 7.19 Inch, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4, Body Material Malleable Iron, Body Finish Zinc Electroplated Chromate Epoxy Powder Coated, Cover Material Copper Free Aluminum, Cover Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Lug, Approval UL 886/1203, CSA C22.2, Application Indoor, Outdoor, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Also known as: 781381500517, GUBBM2A
Specifications
Customer Reviews
No reviews for this product
(0)