1 IN 90DEG LFMC CONN W/ISO THD

Item #: 111181
Cat #: ISO9010032-STB
UPC: 781381620574
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector, Type 90 Deg, Throat Type Nylon Insulated, Trade Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 3.19 Inch Dia, Thread Size 32 MM, Insulator Color Green, Application Oiltight, Raintight, Wet Location

Overview

Liquidtight Flexible Conduit Connector, Type 90 Deg, Throat Type Nylon Insulated, Trade Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 3.19 Inch Dia, Thread Size 32 MM, Insulator Color Green, Application Oiltight, Raintight, Wet Location
Also known as: 781381620574, ISO9010032-STB

Specifications

Diameter: 1 in
Material: Iron
Diameter: 1 in
Material: Iron

Customer Reviews

No reviews for this product
(0)