MLLEDW2 4K N J5BU

Item #: 1421734
Cat #: MLLEDW32NJ5BU
UPC: 781381237772
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLLEDW2 4K N J5BU

Overview

MLLEDW2 4K N J5BU
Also known as: 781381237772, MLLEDW32NJ5BU

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC: 120-277
Lumens: 4000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Wall

Customer Reviews

No reviews for this product
(0)