Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conveyer Sheave 4,000 Pound Capacity 48" (1219.0 mm) with 10 Sheave Wheels. Welded steel frame with a series of sheaves to form a large radius. Yokes with cast steel closure-type hooks with a 1" (25.4 mm) opening. 5" (127 mm) wide aluminum alloy sheaves. Use with any cable puller whose maximum pulling force is 4,000 lbs. (17.8 kN) or less.
Overview
Conveyer Sheave 4,000 Pound Capacity 48" (1219.0 mm) with 10 Sheave Wheels. Welded steel frame with a series of sheaves to form a large radius. Yokes with cast steel closure-type hooks with a 1" (25.4 mm) opening. 5" (127 mm) wide aluminum alloy sheaves. Use with any cable puller whose maximum pulling force is 4,000 lbs. (17.8 kN) or less.
Also known as: 783310263708, 4048
Specifications
Customer Reviews
No reviews for this product
(0)