Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 1/2 Inch, Diameter 1-1/4 Inch, Length 31/32 Inch, Thread Length 7/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Overview
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 1/2 Inch, Diameter 1-1/4 Inch, Length 31/32 Inch, Thread Length 7/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Also known as: 783126721058, 28-050T
Specifications
Customer Reviews
No reviews for this product
(0)