Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 3-1/2 Inch, Diameter 4-3/4 Inch, Length 2-3/4 Inch, Thread Length 1-1/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Overview
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 3-1/2 Inch, Diameter 4-3/4 Inch, Length 2-3/4 Inch, Thread Length 1-1/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Also known as: 783126721850, 28-350T
Specifications
Customer Reviews
No reviews for this product
(0)