Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 2-1/2 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 4-1/32 IN Maximum Diameter X 2-1/8 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Overview
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 2-1/2 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 4-1/32 IN Maximum Diameter X 2-1/8 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739657, 31-250T
Specifications
Customer Reviews
No reviews for this product
(0)