2-1/2 TO 2 RDC BSHG

Item #: 229370
Cat #: 336-R
UPC: 783126785807
Sign In or Register to view pricing and more.
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2-1/2 X 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 3-1/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Numb

Overview

OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2-1/2 X 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 3-1/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Numb
Also known as: 783126785807, 336-R

Specifications

Material: Malleable Iron
Diameter: 2 in, 2 1/2 in
Material: Malleable Iron
Diameter: 2 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)