Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-TG Liquid Tight Connector, Size: 1-1/2 IN, Connection: Tapered MNPT Hub, Malleable Iron Body, Steel Ferrule, Finish: Galvanized Body, Zinc Electroplated Ferrule, NEMA Rating: NEMA 4, Insulated Throat, Wet Location, 2-3/4 IN Width, 2 IN Height, Third Party Certification: UL File Number 11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Overview
OZ-Gedney Type 4Q-TG Liquid Tight Connector, Size: 1-1/2 IN, Connection: Tapered MNPT Hub, Malleable Iron Body, Steel Ferrule, Finish: Galvanized Body, Zinc Electroplated Ferrule, NEMA Rating: NEMA 4, Insulated Throat, Wet Location, 2-3/4 IN Width, 2 IN Height, Third Party Certification: UL File Number 11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Also known as: 783126620054, 4Q-150TG
Specifications
Customer Reviews
No reviews for this product
(0)