Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch, Grounding Wire
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch, Grounding Wire
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011678, ABLG-6124
Specifications
Diameter: | 6 in |
Material: | Aluminum |
Diameter: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)