3/4 IN 45 DEG CONN AC/FMC INSU

Item #: 455519
Cat #: AC-75T
UPC: 783126015201
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable/Flexible Conduit Cable Connector, Type 45 Deg, Trade Size 3/4 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Metal Conduit, Cord Size 29/32 to 1-1/16 Inch, Length 2-1/8 Inch, Installation Squeeze, Throat Type Insulated, Material Zinc Electroplated Malleable Iron, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1, Thread Length 1/2 Inch, Width 1-3/4 Inch, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit

Overview

Armored Cable/Flexible Conduit Cable Connector, Type 45 Deg, Trade Size 3/4 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Metal Conduit, Cord Size 29/32 to 1-1/16 Inch, Length 2-1/8 Inch, Installation Squeeze, Throat Type Insulated, Material Zinc Electroplated Malleable Iron, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1, Thread Length 1/2 Inch, Width 1-3/4 Inch, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit
Also known as: 783126015201, AC-75T

Specifications

Customer Reviews

No reviews for this product
(0)