Sign In or Register to view pricing and more.
Documents & Guides
Conduit Deflection/Expansion Fitting, Trade Size 3/4 Inch, Diameter 2-1/2 Inch, Length 15-1/8 Inch, Maximum Movement 4 Inch, Material Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper, Approval UL 514B, CSA C22.2, Used On Rigid Metal Conduit/IMC
Overview
Conduit Deflection/Expansion Fitting, Trade Size 3/4 Inch, Diameter 2-1/2 Inch, Length 15-1/8 Inch, Maximum Movement 4 Inch, Material Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper, Approval UL 514B, CSA C22.2, Used On Rigid Metal Conduit/IMC
Also known as: 783126026016, AXDX-75
Specifications
Customer Reviews
No reviews for this product
(0)