Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Body, Access Opening Side, Configuration C, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Straight, Number of Hubs 2, Hub Size 2-1/2 Inch, Size 23.25 Inch L x 4.63 Inch W x 5.13 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 335 Cu Inch
Overview
Rigid Conduit Body, Access Opening Side, Configuration C, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Straight, Number of Hubs 2, Hub Size 2-1/2 Inch, Size 23.25 Inch L x 4.63 Inch W x 5.13 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 335 Cu Inch
Also known as: 783126014464, C8X-250MA
Specifications
Customer Reviews
No reviews for this product
(0)