Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type CG Specification Grade Ground Connector, Conductor Size: 2/0 AWG - 250 KCMIL, Length: 8 IN, Size: 6 IN, Copper Alloy, 1-7/16 IN Height, 8-1/2 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, For Cable Connection Either Parallel Or At Right Angle To Pipe
Overview
OZ-Gedney Type CG Specification Grade Ground Connector, Conductor Size: 2/0 AWG - 250 KCMIL, Length: 8 IN, Size: 6 IN, Copper Alloy, 1-7/16 IN Height, 8-1/2 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, For Cable Connection Either Parallel Or At Right Angle To Pipe
Also known as: 783126092318, CG-6125
Specifications
Customer Reviews
No reviews for this product
(0)