4 IN CABLE SUPPORT

Item #: 598542
Cat #: CMT-4000-1
UPC: 783126007749
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Cable Support, Type Multiple Segment Plug, Compound, Ventilating, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 4 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 5-1/2 Inch Dia x 5 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Outdoor, Weatherproof Seal, Approval UL 514B, Applicable Standard NEC 300-19, With pOZi-grip R-Style Wedging Plug

Overview

Cable Support, Type Multiple Segment Plug, Compound, Ventilating, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 4 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 5-1/2 Inch Dia x 5 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Outdoor, Weatherproof Seal, Approval UL 514B, Applicable Standard NEC 300-19, With pOZi-grip R-Style Wedging Plug
Also known as: 783126007749, CMT-4000-1

Specifications

Customer Reviews

No reviews for this product
(0)