Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 2 IN, Outside Diameter: 2-3/8 IN, Cast Iron Pipe: Inside Diameter: 2 IN, Outside Diameter: 2.5 IN, 2-5/8 IN, Copper Tubing
Overview
OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 2 IN, Outside Diameter: 2-3/8 IN, Cast Iron Pipe: Inside Diameter: 2 IN, Outside Diameter: 2.5 IN, 2-5/8 IN, Copper Tubing
Also known as: 783126009552, CSML-400P
Specifications
Customer Reviews
No reviews for this product
(0)