Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Expansion Fitting, Type Expansion, Trade Size 5 Inch, Diameter 8-3/8 Inch, Length 15-1/8 Inch, Maximum Movement 8 Inch, Constructional Feature Weatherproof, Material Hot-Dip Galvanized Malleable/Ductile Iron Head, Phenolic Insulating Bushing, Steel Sleeve, Approval UL 514, CSA C22.2, Used On Rigid Metal Conduit/IMC, Applicable Standard Federal Specification W-F-408E, NEMA FB-1
Overview
Conduit Expansion Fitting, Type Expansion, Trade Size 5 Inch, Diameter 8-3/8 Inch, Length 15-1/8 Inch, Maximum Movement 8 Inch, Constructional Feature Weatherproof, Material Hot-Dip Galvanized Malleable/Ductile Iron Head, Phenolic Insulating Bushing, Steel Sleeve, Approval UL 514, CSA C22.2, Used On Rigid Metal Conduit/IMC, Applicable Standard Federal Specification W-F-408E, NEMA FB-1
Also known as: 783126131208, EX-500
Specifications
Customer Reviews
No reviews for this product
(0)