Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Aluminum Body/Cover, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9E
Overview
OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Aluminum Body/Cover, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9E
Also known as: 783126056419, GUAT-75A
Specifications
Customer Reviews
No reviews for this product
(0)