HAZ LOC COND OUTL BX

Item #: 177028
Cat #: GUJLB-50
UPC: 783126247756
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUJ Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body/Cover, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hubs, 13.5 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated, 2 IN Width, 3-7/8 IN Depth, 2 IN Height, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, For Rigid Conduit And IMC

Overview

OZ-Gedney Type GUJ Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body/Cover, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hubs, 13.5 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated, 2 IN Width, 3-7/8 IN Depth, 2 IN Height, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, For Rigid Conduit And IMC
Also known as: 783126247756, GUJLB-50

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1/2 in
Material: Malleable Iron, Aluminum
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)