3/4 IN FORM7 COND BODY

Item #: 452560
Cat #: L27
UPC: 783126319118
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Right/Left Side, Configuration L, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5-3/16 Inch L x 1-3/4 Inch W x 2-7/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 8 Cu Inch

Overview

Rigid Conduit Body, Access Opening Right/Left Side, Configuration L, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5-3/16 Inch L x 1-3/4 Inch W x 2-7/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 8 Cu Inch
Also known as: 783126319118, L27

Specifications

Customer Reviews

No reviews for this product
(0)