Sign In or Register to view pricing and more.
OZ-Gedney Type LB Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-1/2 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (1/0 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-
Overview
OZ-Gedney Type LB Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-1/2 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (1/0 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126329452, LB150ATW
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)