1/2 IN BODY/CVR/GSKT ASSY T

Item #: 639830
Cat #: T50ACG
UPC: 783126064636
Sign In or Register to view pricing and more.
OZ-Gedney Type T Conduit Body, Cover And Gasket Assembly, 1/2 IN Hub, Length: 5 IN, 1-3/8 IN Height, Conduit Body: Die-Cast, Copper-Free Aluminum, Cover: Type BS Aluminum, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 4.2 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type T Conduit Body, Cover And Gasket Assembly, 1/2 IN Hub, Length: 5 IN, 1-3/8 IN Height, Conduit Body: Die-Cast, Copper-Free Aluminum, Cover: Type BS Aluminum, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 4.2 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126064636, T50ACG

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Material: Die Cast Aluminum
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)