3PH REG 75KVA 480D-208Y

Item #: 560068
Cat #: 63TCA375
UPC: 783472030392
Sign In or Register to view pricing and more.
Solatron Plus Series Three Phase Power Conditioners, Standard: UL (Canada and US), UL 1012, CSA C22.2 No. 125, Output: 75kVA, Vac Input 480, Vac Output 208Y/120, 60 Hz

Overview

Solatron Plus Series Three Phase Power Conditioners, Standard: UL (Canada and US), UL 1012, CSA C22.2 No. 125, Output: 75kVA, Vac Input 480, Vac Output 208Y/120, 60 Hz
SolaHD™ SOLATRON Plus Three Phase Power Conditioners by Emerson, protect equipment from chronic over and under voltage, switching transients, lightning and induced surges using a carefully designed surge suppression circuit linked to a shielded isolation transformer. These units regulate output voltage to ±3 percent, even when input voltage varies from +10% to –25%. Response time to any line variation is 1.5 cycles regardless of power factor. 
Also known as: 783472030392, 63TCA375

Specifications

Volts AC Primary: 480
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480
Volt Amps: 75kVA
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)