Sign In or Register to view pricing and more.
Documents & Guides
features:105 Deg C Insulation System, Application:industrial, Standard:ul (canada And Us), Ce, Iec, Ansi, Nmtba, Jic, Wattage:750va, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/277/380v Ac, Output Voltage:120, 115, 110v Ac,frequency Rating:50/60hz, At 50% Power Factor, 95% Nominal Secondary Voltage, Iec Touchproof Cover Kit:ip20, Width:6.38in, Depth:7.36in, Height:5.56in
Overview
features:105 Deg C Insulation System, Application:industrial, Standard:ul (canada And Us), Ce, Iec, Ansi, Nmtba, Jic, Wattage:750va, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/277/380v Ac, Output Voltage:120, 115, 110v Ac,frequency Rating:50/60hz, At 50% Power Factor, 95% Nominal Secondary Voltage, Iec Touchproof Cover Kit:ip20, Width:6.38in, Depth:7.36in, Height:5.56in
Also known as: 783472002153, E750TF
Specifications
Volt Amps: | 750 |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 200/230/400/460/575, 208/240/415/480/600, 220/277/380 |
Volt Amps: | 750 |
Volts AC Secondary: | 120, 115, 110 |
Phase: | 1 |
Volts AC Primary: | 200/230/400/460/575, 208/240/415/480/600, 220/277/380 |
Customer Reviews
No reviews for this product
(0)