This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Multi Output Switcher, Output 1: 5V at 35 A, Output 2: 15 V at 10 A, Output 3: -15 V at 6 A, Output 4: plus or minus 5-25 V at 2 A (6 A), Input Voltage 85-264 Vac, 120 -300 Vdc, Frequency: 47-63 HZ
Overview
Multi Output Switcher, Output 1: 5V at 35 A, Output 2: 15 V at 10 A, Output 3: -15 V at 6 A, Output 4: plus or minus 5-25 V at 2 A (6 A), Input Voltage 85-264 Vac, 120 -300 Vdc, Frequency: 47-63 HZ
Also known as: 783472171033, GLQ253-C
Specifications
Customer Reviews
No reviews for this product
(0)