Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 1.5 Kva, Primaryvoltage: 120/208/240/277 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting:ul-3r, Enclosure Type: 13 Height X 10 Width X 7 Depth Inch
Overview
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 1.5 Kva, Primaryvoltage: 120/208/240/277 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting:ul-3r, Enclosure Type: 13 Height X 10 Width X 7 Depth Inch
Also known as: 783472121007, HS12F1.5AS
Specifications
Type: | Dry Type, Transformer |
Volt Amps: | 1.500kVA |
Volts AC Primary: | 120/240/277 |
Type: | Dry Type, Transformer |
Volts AC Primary: | 120/240/277 |
Volt Amps: | 1.500kVA |
Customer Reviews
No reviews for this product
(0)