0.050kva 240x480-120/240

Item #: 68189
Cat #: HS1B50
UPC: 783472100200
Sign In or Register to view pricing and more.
Documents & Guides
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.05 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch

Overview

Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.05 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch
Also known as: 783472100200, HS1B50

Specifications

Customer Reviews

No reviews for this product
(0)