Sign In or Register to view pricing and more.
Documents & Guides
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 1 Kva, Primary Voltage: 240/480 Vac @ 60 Hz, Secondary Voltage/hz: 24/48 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 10 Height X 6 Width X 5 Depth Inch
Overview
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 1 Kva, Primary Voltage: 240/480 Vac @ 60 Hz, Secondary Voltage/hz: 24/48 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 10 Height X 6 Width X 5 Depth Inch
Also known as: 783472100903, HS22F1B
Specifications
Customer Reviews
No reviews for this product
(0)