2kva 240x480-24/48 Bb

Item #: 75572
Cat #: HS22F2A
UPC: 783472542208
Sign In or Register to view pricing and more.
Documents & Guides
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 2 Kva, Primary Voltage: 240/480 Vac @ 60 Hz, Secondary Voltage/hz: 24/48 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch

Overview

Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 2 Kva, Primary Voltage: 240/480 Vac @ 60 Hz, Secondary Voltage/hz: 24/48 Vac @ 60 Hz, Temperature Rise, Degree C: 115 Degree C, Mounting: Floor Or Wall, Enclosure Type: Ul-3r, Dimensions: 12 Height X 10 Width X 7 Depth Inch
Also known as: 783472542208, HS22F2A

Specifications

Volt Amps: 2kVA
Phase: 1
Volts AC Primary: 240/480
Volt Amps: 2kVA
Volts AC Primary: 240/480
Phase: 1

Customer Reviews

No reviews for this product
(0)