This product has been discontinued.
Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output
Item #:
71408
Cat #:
HSS1F1BS
UPC:
783472000456
Sign In or Register to view pricing and more.
Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel
Overview
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel
Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).
Also known as: 783472000456, HSS1F1BS
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Primary: | 240/480 |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 1kVA |
Customer Reviews
No reviews for this product
(0)