Uninterruptible Power Supply, 2000 VA, 1800W, 120VAC, 3/11 Back Up
Item #:
139124
Cat #:
S4K2U2000C
UPC:
783472006106
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Systems, Capacity, 2000 VA, 1800 Watts, Typical Back-Up Time, 3/11, Input Plug, 5-20P, Output Receptacle, 6 x 5-20R, 120 Volt AC, Rack or Tower Mount
Overview
Uninterruptible Power Systems, Capacity, 2000 VA, 1800 Watts, Typical Back-Up Time, 3/11, Input Plug, 5-20P, Output Receptacle, 6 x 5-20R, 120 Volt AC, Rack or Tower Mount
The new SolaHD S4KC is a single-phase, on-line (doubleconversion) UPS system available in 500-3000VA, 120V and 230V. On-Line design means zero transfer time from external to internal power. When utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the SolaHD S4KC UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. Housed in a slim 2U package, the SolaHD S4KC protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries. Optional, matching external battery cabinets, also in a slim 2U (3.5") size, offer extended battery runtime.
Also known as: 783472006106, S4K2U2000C
Specifications
Mounting: | Tower, Rack |
Volt Amps: | 2kVA |
Wattage: | 1350 |
Type: | Uninterruptible Power Supply |
Mounting: | Tower, Rack |
Wattage: | 1350 |
Volt Amps: | 2kVA |
Type: | Uninterruptible Power Supply |
Customer Reviews
No reviews for this product
(0)