Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount

Item #: 296117
Cat #: SDN20-24-480CC
UPC: 783472004546
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount

Overview

Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
Also known as: 783472004546, SDN20-24-480CC

Specifications

Phase: 3
Wattage: 42
Volts AC Range: 480, 380
Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Amps: 20
Volts DC Range: 450, 760
Phase: 3
Volts AC Range: 480, 380
Type: Power Supply
Amps: 20
Wattage: 42
Volts DC: 24
Mounting: DIN Rail
Volts DC Range: 450, 760

Customer Reviews

No reviews for this product
(0)