SolaHD STFE100-10N STFE Elite Active Tracking Filter, 10 A at 120 V

Item #: 69780
Cat #: STFE100-10N
UPC: 783472029129
Sign In or Register to view pricing and more.
Documents & Guides
SolaHD STFE100-10N STFE Elite Active Tracking Filter, 10 A at 120 VAC, 100 kHz to 50 MHz, 2 Wires, Metal

Overview

SolaHD STFE100-10N STFE Elite Active Tracking Filter, 10 A at 120 VAC, 100 kHz to 50 MHz, 2 Wires, Metal
STFE Elite series combines active tracking technology with surge protection to protect against the full spectrum of voltage transients and surges. These DIN rail mounted devices protect your equipment by continuously tracking AC power input and responding to high voltage transients and high frequency noise. They are available as hardwired, single phase units in a wide range of amperage ratings and designed for years of trouble free operation.
Also known as: 783472029129, STFE100-10N

Specifications

Volts AC: 120
Mounting: DIN Rail
Volts AC: 120
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)