FW 3-16 AWG ST BLWGRN PSI

Item #: 701966
Cat #: EPW1663A
UPC: 780321103245
Sign In or Register to view pricing and more.
Documents & Guides
EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 16 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors

Overview

EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 16 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors
Also known as: 780321103245, EPW1663A

Specifications

Customer Reviews

No reviews for this product
(0)