Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Item #:
586741
Cat #:
GASK572
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Solid, Form 7, Size: 3/4 Inch, Neoprene
Overview
Conduit Body Gasket, Type: Solid, Form 7, Size: 3/4 Inch, Neoprene
Eagle Gasket's expertise, strong manufacturing experience, and high-speed automation help support Eagle's ISO standards and advanced quality systems to ensure that our customers will receive the best performing gasket or mechanical component, on time, for each order.
Also known as: GASK572
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | Neoprene |
Diameter: | 3/4 in |
Material: | Neoprene |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)