Type 3R Wireway, 4" x 4" x 10', Gray Painted Steel
Item #:
584792
Cat #:
44120-3RHS-NK
UPC:
782051640748
Sign In or Register to view pricing and more.
Documents & Guides
Type 3R EnviroShield™ Wireway, 4" height, 120" length, 4" width, Hinged Cover, NEMA 3R, No Knockouts, 16 Gauge Steel Painted Gray
Overview
Type 3R EnviroShield™ Wireway, 4" height, 120" length, 4" width, Hinged Cover, NEMA 3R, No Knockouts, 16 Gauge Steel Painted Gray
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051640748, 44120-3RHS-NK
Specifications
Width: | 4 in |
Height: | 4 in |
Length: | 10 ft |
IP/NEMA Rating: | NEMA 3R |
Width: | 4 in |
Length: | 10 ft |
Height: | 4 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)