1200 GLV SC STRAIGHT SECTION W/O KO
Item #:
331704
Cat #:
101012-GGV-NK
UPC:
782051100587
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Overview
Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.
Also known as: 782051100587, 101012-GGV-NK
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Color: | Plain |
Length: | 12 in |
Width: | 10 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)