Sign In or Register to view pricing and more.
Made in USA
Eaton B-Line series JIC panel enclosure, 30" height, 7" length, 20" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Overview
Eaton B-Line series JIC panel enclosure, 30" height, 7" length, 20" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051770308, 30207-12CHSC
Specifications
Color: | Gray |
Mounting: | Wall |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)