CHNL, 2 7/16" X 1 5/8", BACK TO BACK, 12 GA, 240", GR

Item #: 721746
Cat #: B12AGRN240(MIG)
UPC: 781011210250
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut channel, 2.43" channel height, 240" channel length, 1.62" channel width, Steel, 12 Gauge, B12 channel type, DURA GREEN

Overview

Eaton B-Line series strut channel, 2.43" channel height, 240" channel length, 1.62" channel width, Steel, 12 Gauge, B12 channel type, DURA GREEN
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011210250, B12AGRN240(MIG)

Specifications

Customer Reviews

No reviews for this product
(0)